Depth Probe, .070 X 3/4"
Mfr # Z2416
Zoro # G4891078
product price: $12.29
/eaKey Features
Contact Point Dia.
0.07 in
Stem Thread Size
#4-48
AGD Number
AGD 1
Contact Point Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z2416
Zoro #
G4891078
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
0.07 in
Stem Thread Size
#4-48
Details
Item
Depth Probe,.070 X 3/4"
AGD Number
AGD 1
Contact Point Shape
Cylinder
Description
Depth Probe,.070 X 3/4 In., Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.