Zoro Homepage

Depth Probe, .090 X 1"

  • Mfr # Z2418

  • Zoro # G4891069


product price: $13.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2418
Zoro #
G4891069
UPC #
-
Country of Origin
United States

Details

Item
Depth Probe,.090 X 1"

Description

Depth Probe,.090 X 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.