Zoro Homepage

Dial Indicator, M2.5 Stud, 4-48 Tap, SS

  • Mfr # Z9344SS

  • Zoro # G4887386


product price: $7.69
/ea

Key Features

Contact Point Dia.
0.0218 in
Contact Point Shape
Cylinder
Stem Thread Size
M2.5
AGD Number
AGD 1
Product Type
Dial Indicator,M2.5 Stud,4-48 Tap,SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9344SS
Zoro #
G4887386
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.0218 in
Stem Thread Size
M2.5
Contact Point Diameter
0.0218 in

Details

Item
Dial Indicator,M2.5 Stud,4-48 Tap,SS
Contact Point Shape
Cylinder
AGD Number
AGD 1
Product Type
Dial Indicator,M2.5 Stud,4-48 Tap,SS

Description

Dial Indicator,M2.5 Stud,4-48 Tap,SS, AGD Number AGD 1, Contact Point Dia. 0.0218 in, Contact Point Shape Cylinder, Stem Thread Size M2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.