Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pull Plate, 2-5/32" W x 8-9/64" L

  • Mfr # CP-S-S-630

  • Zoro # G3943149


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
Length
8 9/64 in
Width
2 5/32 in
Projection
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-S-S-630
Zoro #
G3943149
UPC #
-
Country of Origin
United States

Dimensions

Length
8 9/64 in
Width
2 5/32 in
Overall Width
4 7/16 in
Overall Height
8 1/8 in

Details

Finish
Satin Stainless Steel
Material
Stainless Steel
Projection
2 1/8 in
Mounting
Surface
Item
Door Pull
Ligature Resistant
Yes
Operation
Hand Pull
Features
Torx Security Screws
Includes Lock
Lock Included
Operation Type
Hand Pull
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Pull, Material Stainless Steel, Satin Stainless Steel Finish, Width 2 5/32 in, Length 8 9/64 in, Mounting Surface, Projection 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.