Door Strike Plate, Steel, Screw-On Mounting, Satin Chrome
Mfr # ADL-CEK-1 US26D
Zoro # G3949729
product price: $876.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Curved Lip
Finish
Satin Chrome
Length
4 3/4 in
Width
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADL-CEK-1 US26D
Zoro #
G3949729
UPC #
-
Country of Origin
United States
Dimensions
Length
4 3/4 in
Width
2 in
Required Door Thickness
1-3/4"
Overall Width
4 3/4 in
Overall Length
2 3/4 in
Details
Strike Type
Curved Lip
Finish
Satin Chrome
Color
Gray
Material
Steel
Hardware
Not Included
Item
Door Strike Plate
Mounting
Screw-On
ADA Compliant
Yes
Features
4-3/4" Jamb Width; Double Lip Strike with Keyed Emergency Stop; Center
Standards
ANSI/BHMA A1882
Holes per Leaf
6
Product Type
Door Strike Plate
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Not Included
Description
Door Strike Plate, Strike Type Curved Lip, Length 4 3/4 in, Width 2 in, Color Gray, Satin Chrome Finish, Material Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.