
Standard Dowel Pin, 1/2 in Nominal Dia, 1-1/8 in L, Stainless Steel, 1 PK
Mfr # PIN20112
Zoro # G2532015
product price:Â $36.59
/ea
Sold in multiples of 5 for $182.95
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
1-1/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PIN20112
Zoro #
G2532015
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/2 in
Shank Length
1-1/8 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83
Description
Dowel Pin,1/2 X 1-1/8 Dowel Pin 18-8 S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.