Standard Dowel Pin, 1/2 in Nominal Dia, 2 in L, 18-8 Stainless Steel, 1 PK

  • Mfr # PIN20100

  • Zoro # G2532907


product price:  $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
2 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PIN20100
Zoro #
G2532907
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/2 in
Shank Length
2 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83

Description

Dowel Pin,1/2 X 1 Dowel Pin 18-8 SS (.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.