Standard Dowel Pin, 1/8 in Nominal Dia, 2-3/32 in L, 18-8 Stainless Steel, 1 PK

  • Mfr # PIN08209

  • Zoro # G2527079


product price:  $4.99
/ea
Sold in multiples of 5 for $24.95

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
2-3/32 in
Rockwell Hardness
B83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIN08209
Zoro #
G2527079
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/8 in
Shank Length
2-3/32 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Rockwell Hardness
B83
Material
18-8 Stainless Steel
Standards
ASTM A582

Description

Dowel Pin,1/8 X 2-3/32 Dowel Pin 18-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.