Shop AMPG
See all product information
Create Account
Standard Dowel Pin, 3/16 in Nominal Dia, 1-3/4 in L, Stainless Steel, 1 PK
Mfr # PIN10175
Zoro # G2527867
product price:Â $5.39
/ea
Sold in multiples of 5 for $26.95
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
1-3/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PIN10175
Zoro #
G2527867
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Shank Length
1-3/4 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83
Description
Dowel Pin,3/16 X 1-3/4 Dowel Pin 18-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.