Shop BIG HORN
See all product information
Create Account
Dowel Pin, 5/16 in Nominal Dia, 1-1/2 in L, Wood, 100 PK
- Mfr # 14205
- Zoro # G704396802
product price:Â
$
6.69
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.38
Key Features
System of Measurement
Inch
Shank Length
1-1/2 in
Material
Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14205
- Zoro #
- G704396802
- UPC #
- 766565142059
- Country of Origin
- China
- Item
- Dowel Pin
- System of Measurement
- Inch
- Material
- Wood
- Color
- Brown
Dimensions
- Nominal Diameter
- 5/16 in
- Shank Length
- 1-1/2 in
Description
Big Horn 14205-100K Birch Wood Dowel Pins (Size: 5/16 Inch x 1-1/2 Inch) - 100 PACK.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.