Shop AMPG
See all product information
Standard Dowel Pin, 3/8 in Nominal Dia, 25/32 in L, Stainless Steel, 1 PK
Mfr # PIN17781
Zoro # G2530159
product price:Â $4.49
/ea
Sold in multiples of 5 for $22.45
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
25/32 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PIN17781
Zoro #
G2530159
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/8 in
Shank Length
25/32 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83
Description
Dowel Pin,3/8 X 25/32 Dowel Pin 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.