Standard Dowel Pin, 5/16 in Nominal Dia, 2-1/2 in L, 18-8 Stainless Steel, 1 PK

  • Mfr # PIN16250

  • Zoro # G2529249


product price:  $7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
5/16 in
Nominal Diameter
5/16 in
Shank Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PIN16250
Zoro #
G2529249
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Nominal Diameter
5/16 in
Shank Length
2-1/2 in
Overall Length
2-1/2

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83

Description

Dowel Pin,5/16 X 1/4 Dowel Pin 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.