Dowel Pin, 5/8 in Nominal Dia, 13 in L, Alloy Steel, 1 PK

  • Mfr # PIN12562

  • Zoro # G0815970


product price: $45.29
/ea

Key Features

System of Measurement
Inch
Shank Length
13 in
Material
Alloy Steel
Rockwell Hardness
B91
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN12562
Zoro #
G0815970
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5/8 in
Shank Length
13 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Rockwell Hardness
B91
Material Grade/Class
Ungraded
Standards
ASTM A108

Description

Dowel Pin Stock, 5/8X12, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.