
Standard Dowel Pin, 5/8 in Nominal Dia, 2-1/2 in L, 18-8 Stainless Steel, 1 PK
Mfr # PIN22250
Zoro # G2532767
product price:Â $11.59
/ea
Sold in multiples of 5 for $57.95
Key Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PIN22250
Zoro #
G2532767
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
2-1/2 in
Overall Length
2-1/2
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
18-8 Stainless Steel
Rockwell Hardness
B83
Standards
ASTM A582
Description
Dowel Pin,5/8 X 1/4 Dowel Pin 18-8 SS (
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.