
Dowel Pin, 5/8 X 2-1/2 Dowel Pin 18-8 S
Mfr # PIN222500
Zoro # G2533519
product price: $69.79
/eaSold in multiples of 5 for $348.95
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
5/8 in
Basic Material
Stainless Steel
Material Grade
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN222500
Zoro #
G2533519
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
5/8 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Material Grade/Class
Ungraded
Type
Dowel
Description
Dowel Pin,5/8 X 2-1/2 Dowel Pin 18-8 S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.