Standard Dowel Pin, 5/8 in Nominal Dia, 18-8 Stainless Steel, 1 PK

  • Mfr # PIN22843

  • Zoro # G2532609


product price:  $42.39
/ea
Sold in multiples of 5 for $211.95

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
5/8 in
Material
18-8 Stainless Steel
Rockwell Hardness
B83
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PIN22843
Zoro #
G2532609
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5/8 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
18-8 Stainless Steel
Rockwell Hardness
B83
Standards
ASTM A582

Description

Dowel Pin,5/8 X 27/32 Dowel Pin 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.