Zoro Homepage

Dowel Pin Stock, 1X12, 18-8 SS

  • Mfr # PIN12501SS

  • Zoro # G0885919


product price: $60.39
/ea

Key Features

Pin Item
Dowel Pin Stock
System of Measurement
Inch
Dowel Pin Style
Dowel Pin
Basic Material
18-8 SS
Nominal Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN12501SS
Zoro #
G0885919
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1 in
Shank Length
12 in
Fastener Length
12
Dia. Tolerance
±0.002

Details

Item
Dowel Pin
Pin Item
Dowel Pin Stock
System of Measurement
Inch
Dowel Pin Style
Dowel Pin
Basic Material
18-8 SS
Material Grade
303 (18-8)
Fastener Finish
Unfinished
Material
18-8 Stainless Steel
Rockwell Hardness
B83
Standards
ASTM A582
Type
Bar Stock

Description

Dowel Pin Stock, 1X12, 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.