Zoro Homepage

Dowel Pin Stock, 1X12, Alloy Steel

  • Mfr # PIN12501

  • Zoro # G0885943


product price: $65.19
/ea

Key Features

Pin Item
Dowel Pin Stock
System of Measurement
Inch
Dowel Pin Style
Dowel Pin
Basic Material
Alloy Steel
Nominal Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN12501
Zoro #
G0885943
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1 in
Shank Length
12 in
Fastener Length
12
Dia. Tolerance
-0.003

Details

Item
Dowel Pin
Pin Item
Dowel Pin Stock
System of Measurement
Inch
Dowel Pin Style
Dowel Pin
Basic Material
Alloy Steel
Material Grade
4140
Material
Alloy Steel
Fastener Finish
Unfinished
Rockwell Hardness
B91
Material Grade/Class
4140
Finish
Plain
Type
Bar Stock
Standards
ASTM A108

Description

Dowel Pin Stock, 1X12, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.