Dowel Pin, 5/16 in Nominal Dia, 13 in L, 18-8 Stainless Steel, 1 PK

  • Mfr # PIN12531SS

  • Zoro # G0811183


product price:  $11.99
/ea

Key Features

System of Measurement
Inch
Shank Length
13 in
Material
18-8 Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PIN12531SS
Zoro #
G0811183
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5/16 in
Shank Length
13 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASTM A582
Rockwell Hardness
B83

Description

Dowel Pin Stock, 5/16X12, 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.