Extension Point, 1-1/2", 4-48 SS
Mfr # Z9343SS
Zoro # G4887401
product price: $7.99
/eaKey Features
Contact Point Dia.
0.0218 in
Stem Thread Size
#4-48
AGD Number
AGD 1
Contact Point Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9343SS
Zoro #
G4887401
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
0.0218 in
Stem Thread Size
#4-48
Details
Item
Extension Point,1-1/2",4-48 SS
AGD Number
AGD 1
Contact Point Shape
Cylinder
Description
Extension Point,1-1/2 In.,4-48 SS, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.