Extension Point, 1-3/4", M2.5 SS
Mfr # Z9394SS-M
Zoro # G4886729
product price: $8.89
/eaKey Features
Contact Point Dia.
0.0218 in
AGD Number
AGD 1
Stem Thread Size
M2.5
Contact Point Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9394SS-M
Zoro #
G4886729
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
0.0218 in
Stem Thread Size
M2.5
Details
Item
Extension Point,1-3/4",M2.5 SS
AGD Number
AGD 1
Contact Point Shape
Cylinder
Description
Extension Point,1-3/4 In.,M2.5 SS, Contact Point Shape Cylinder, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.