Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Point, 6", 4-48 SS

  • Mfr # Z9353SS

  • Zoro # G4887325


product price: $17.19
/ea

Key Features

Contact Point Dia.
0.0218 in
AGD Number
AGD 1
Contact Point Shape
Cylinder
Stem Thread Size
#4-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9353SS
Zoro #
G4887325
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.0218 in
Stem Thread Size
#4-48

Details

Item
Extension Point,6",4-48 SS
AGD Number
AGD 1
Contact Point Shape
Cylinder

Description

Extension Point,6 In.,4-48 SS, Contact Point Shape Cylinder, Stem Thread Size #4-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.