Zoro Homepage

Fixed Rod End, Brass, Plain, 1 1/2"-6 Thrd Sz, 4 in Thrd Lg

  • Mfr # ZEB198-BR

  • Zoro # G510880922


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
1 1/2 in
Eye Thickness
1 1/2 in
Eye Outside Diameter
3 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB198-BR
Zoro #
G510880922
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1 1/2 in
Eye Thickness
1 1/2 in
Eye Outside Diameter
3 3/32 in
Hole Center-to-End Length
6 in
Thread Length
4 in
Thread Size
1 1/2"-6
Shank Thread Length
4 in
Bore Diameter
1 1/2 in
Head Width
1.5 in
Shank Thread Size
1 1/2"-6
Head Outside Diameter
3 1/16 in
Ball Diameter
1.5 in
Overall Length
7 35/64 in
Screw Size
1 1/2 in
Shank Diameter
1 1/2 in
Shank Length
4 29/64 in

Details

Item
Fixed Rod End
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread Direction
Right Hand
Type
Fixed Rod End
Housing Material
Brass
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
System of Measurement
Inch
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant, Friction Resistant, Rust Resistant
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Type
UNC (Coarse)
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 1 1/2 in, Eye Outside Diameter 3 3/32 in, Eye Thickness 1 1/2 in, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 6 in, RoHS Compliant Yes, Shank Diameter 1 1/2 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 4 in, Thread Pitch Not Applicable, Thread Size 1 1/2 In.-6, Shank Length 4 29/64 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Fixed Rod End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.