Zoro Homepage

Fixed Rod End, Brass, Plain, 1/2"-13 Thrd Sz, 4 3/16 in Thrd Lg

  • Mfr # ZEB130-BR

  • Zoro # G210881403


product price: $74.29
/ea

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
1/2 in
Eye Thickness
1/2 in
Eye Outside Diameter
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB130-BR
Zoro #
G210881403
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/2 in
Eye Thickness
1/2 in
Eye Outside Diameter
1 1/32 in
Hole Center-to-End Length
5 in
Thread Length
4 3/16 in
Thread Size
1/2"-13
Shank Thread Size
1/2"-13
Bore Diameter
1/2 in
Head Width
0.5 in
Head Outside Diameter
1 in
Ball Diameter
0.5 in
Shank Thread Length
4 3/16 in
Overall Length
5 33/64 in
Screw Size
1/2 in
Shank Length
4 31/64 in
Shank Diameter
1/2 in

Description

Fixed Rod End, Eye Inside Diameter 1/2 in, Eye Outside Diameter 1 1/32 in, Eye Thickness 1/2 in, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 5 in, RoHS Compliant Yes, Shank Diameter 1/2 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 4 3/16 in, Thread Pitch Not Applicable, Thread Size 1/2 In.-13, Shank Length 4 31/64 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Fixed Rod End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.