Zoro Homepage

Fixed Rod End, Brass, Plain, 3/8"-16 Thrd Sz, 5 1/2 in Thrd Lg

  • Mfr # ZEB110-BR

  • Zoro # G710881583


product price: $48.19
/ea

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB110-BR
Zoro #
G710881583
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
6 in
Thread Length
5 1/2 in
Thread Size
3/8"-16
Bore Diameter
3/8 in
Shank Thread Size
3/8"-16
Shank Thread Length
5 1/2 in
Head Outside Diameter
13/16 in
Ball Diameter
0.375 in
Head Width
0.38 in
Overall Length
6 13/32 in
Shank Length
5 19/32 in
Shank Diameter
3/8 in
Screw Size
3/8 in

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 6 in, RoHS Compliant Yes, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 5 1/2 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Shank Length 5 19/32 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Fixed Rod End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.