Zoro Homepage

Fixed Rod End, Brass, Plain, M10-1.50 Thrd Sz, 102 mm Thrd Lg

  • Mfr # ZEBM10X120-BR

  • Zoro # G810881346


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
10 mm
Eye Thickness
12 mm
Eye Outside Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM10X120-BR
Zoro #
G810881346
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
10 mm
Eye Thickness
12 mm
Eye Outside Diameter
20 mm
Hole Center-to-End Length
120 mm
Thread Length
102 mm
Thread Size
M10-1.50
Head Width
12 mm
Bore Diameter
10 mm
Shank Thread Length
102 mm
Shank Thread Size
M10-1.5
Overall Length
130 mm
Ball Diameter
10 mm
Head Outside Diameter
20 mm
Shank Diameter
10 mm
Shank Length
110 mm
Screw Size
10 mm

Details

Item
Fixed Rod End
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread Direction
Right Hand
Housing Material
Brass
Resistance Properties
Corrosion Resistant, Friction Resistant, Rust Resistant
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Type
Fixed Rod End
System of Measurement
Metric
RoHS Compliant
Yes
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Thread Type
Metric Coarse
Thread Pitch
1.5 mm
REACH Compliant
Yes
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 120 mm, RoHS Compliant Yes, Shank Diameter 10 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 102 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Shank Length 110 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 130 mm, Screw Size 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.