Zoro Homepage

Fixed Rod End, Brass, Plain, M12-1.75 Thrd Sz, 97 mm Thrd Lg

  • Mfr # ZEBM12X120-BR

  • Zoro # G110881503


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM12X120-BR
Zoro #
G110881503
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
120 mm
Thread Length
97 mm
Thread Size
M12-1.75
Head Outside Diameter
25 mm
Overall Length
132.5 mm
Ball Diameter
12 mm
Head Width
14 mm
Shank Thread Length
97 mm
Bore Diameter
12 mm
Shank Thread Size
M12-1.75
Screw Size
12 mm
Shank Diameter
12 mm
Shank Length
107 1/2 mm

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 120 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 97 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Shank Length 107 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 132.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.