Zoro Homepage

Fixed Rod End, Brass, Plain, M20-2.50 Thrd Sz, 118 mm Thrd Lg

  • Mfr # ZEBM20X150-BR

  • Zoro # G410880947


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM20X150-BR
Zoro #
G410880947
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
150 mm
Thread Length
118 mm
Thread Size
M20-2.50
Overall Length
170 mm
Head Width
22 mm
Bore Diameter
18 mm
Shank Thread Length
118 mm
Shank Thread Size
M20-2.5
Head Outside Diameter
40 mm
Ball Diameter
18 mm
Screw Size
20 mm
Shank Length
130 mm
Shank Diameter
20 mm

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 150 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 118 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 130 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 170 mm, Screw Size 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.