Zoro Homepage

Fixed Rod End, Brass, Plain, M24-3.00 Thrd Sz, 108 mm Thrd Lg

  • Mfr # ZEBM24X140-BR

  • Zoro # G310881143


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X140-BR
Zoro #
G310881143
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
140 mm
Thread Length
108 mm
Thread Size
M24-3.00
Overall Length
162.5 mm
Head Width
25 mm
Ball Diameter
22 mm
Head Outside Diameter
45 mm
Bore Diameter
22 mm
Shank Thread Length
108 mm
Shank Thread Size
M24-3.0
Shank Length
117 1/2 mm
Screw Size
24 mm
Shank Diameter
24 mm

Details

Item
Fixed Rod End
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material
Brass
Resistance Properties
Corrosion Resistant, Friction Resistant, Rust Resistant
Thread Direction
Right Hand
System of Measurement
Metric
Rod End Type
Spherical Rod End
REACH Compliant
Yes
Manufacturer Location
Made in USA*
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
Thread Pitch
3 mm
Pack Size
Small Pack
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 140 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 108 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 117 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 162.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.