Zoro Homepage

Fixed Rod End, Brass, Plain, M24-3.00 Thrd Sz, 68 mm Thrd Lg

  • Mfr # ZEBM24X100-BR

  • Zoro # G010881320


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X100-BR
Zoro #
G010881320
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
100 mm
Thread Length
68 mm
Thread Size
M24-3.00
Head Width
25 mm
Shank Thread Size
M24-3.0
Overall Length
122.5 mm
Ball Diameter
22 mm
Bore Diameter
22 mm
Shank Thread Length
68 mm
Head Outside Diameter
45 mm
Shank Length
77 1/2 mm
Screw Size
24 mm
Shank Diameter
24 mm

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 100 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 68 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 77 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 122.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.