Fixed Rod End, Stainless Steel, Black Oxide, 5/8"-11 Thrd Sz, 2 3/4 in Thrd Lg
- Mfr # ZEB146-BLACK
- Zoro # G610881089
product price:Â
$
33.59
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Black Oxide
Eye Inside Diameter
5/8 in
Eye Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Eye Inside Diameter
- 5/8 in
- Eye Thickness
- 5/8 in
- Eye Outside Diameter
- 1 5/16 in
- Hole Center-to-End Length
- 3 1/2 in
- Thread Length
- 2 3/4 in
- Thread Size
- 5/8"-11
- Shank Thread Size
- 5/8"-11
- Shank Thread Length
- 2 3/4 in
- Bore Diameter
- 5/8 in
- Head Width
- 0.63 in
- Ball Diameter
- 0.625 in
- Head Outside Diameter
- 1 5/16 in
- Overall Length
- 4 5/32 in
- Shank Diameter
- 5/8 in
- Screw Size
- 5/8 in
- Shank Length
- 2 27/32 in
- Wire Rope Length
- 4 5/32 in
- Minimum Thread Length
- 2 3/4 in
- Length
- 4 5/32 in
Description
Fixed Rod End, Eye Inside Diameter 5/8 in, Eye Outside Diameter 1 5/16 in, Eye Thickness 5/8 in, Black Oxide, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 3 1/2 in, RoHS Compliant Yes, Shank Diameter 5/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 2 3/4 in, Thread Pitch Not Applicable, Thread Size 5/8 In.-11, Shank Length 2 27/32 in, Externally Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.