Shop AMPG

Fixed Rod End, Stainless Steel, Black Oxide, M16-2.00 Thrd Sz, 113 mm Thrd Lg

  • Mfr # ZEBM16X140-BLACK
  • Zoro # G910881321

product price: 
$
84.49
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Eye Inside Diameter
16 mm
Eye Thickness
17 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZEBM16X140-BLACK
Zoro #
G910881321
UPC #
-
Country of Origin
United States
Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Thread Direction
Right Hand
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Type
Fixed Rod End
Shank Thread Direction
Right Hand
System of Measurement
Metric
Shank Thread Gender
Male
Housing Material Grade
18-8
Manufacturer Location
Made in USA*
Pack Size
Small Pack
RoHS Compliant
Yes
Material Quality Standards
ASTM A582
REACH Compliant
Yes
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Thread Pitch
2 mm
Material Finish
Black Oxide Coated
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
140 mm
Thread Length
113 mm
Thread Size
M16x2.00
Shank Thread Size
M16-2.0
Bore Diameter
16 mm
Head Outside Diameter
32 mm
Shank Thread Length
113 mm
Ball Diameter
16 mm
Head Width
17 mm
Overall Length
156 mm
Shank Diameter
16 mm
Screw Size
16 mm
Shank Length
124 mm
Wire Rope Length
156 mm
Minimum Thread Length
113 mm
Length
156 mm

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 140 mm, RoHS Compliant Yes, Shank Diameter 16 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 113 mm, Thread Pitch 2 mm, Thread Size M16x2.00, Shank Length 124 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.