Fixed Rod End, Stainless Steel, Black Oxide, M20-2.50 Thrd Sz, 78 mm Thrd Lg

  • Mfr # ZEBM20X110-BLACK

  • Zoro # G710881330


product price:  $82.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM20X110-BLACK
Zoro #
G710881330
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
110 mm
Thread Length
78 mm
Thread Size
M20-2.50
Head Width
22 mm
Ball Diameter
18 mm
Shank Thread Size
M20-2.5
Bore Diameter
18 mm
Shank Thread Length
78 mm
Head Outside Diameter
40 mm
Overall Length
130 mm
Shank Length
90 mm
Screw Size
20 mm
Shank Diameter
20 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Housing Material
Stainless Steel
Thread Direction
Right Hand
System of Measurement
Metric
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Type
Fixed Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material Grade
18-8
Thread Type
Metric Coarse
Shoulder Style
Without Shoulder
Thread Pitch
2.5 mm
Material Quality Standards
ASTM A582
REACH Compliant
Yes
Manufacturer Location
Made in USA*
RoHS Compliant
Yes
Pack Size
Small Pack

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 110 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 78 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 90 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.