Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, 1 1/2"-6 Thrd Sz, 6 in Thrd Lg

  • Mfr # ZEB200-174

  • Zoro # G810880929


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Eye Inside Diameter
1 1/2 in
Eye Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB200-174
Zoro #
G810880929
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1 1/2 in
Eye Thickness
1 1/2 in
Eye Outside Diameter
3 3/32 in
Hole Center-to-End Length
8 in
Thread Length
6 in
Thread Size
1 1/2"-6
Head Outside Diameter
3 1/16 in
Head Width
1.5 in
Bore Diameter
1 1/2 in
Shank Thread Size
1 1/2"-6
Ball Diameter
1.5 in
Shank Thread Length
6 in
Overall Length
9 35/64 in
Screw Size
1 1/2 in
Shank Diameter
1 1/2 in
Shank Length
6 29/64 in

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
System of Measurement
Inch
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Thread Direction
Right Hand
Housing Material
Stainless Steel
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
17-4
Pack Size
Small Pack
RoHS Compliant
Yes
Manufacturer Location
Made in USA*
Thread Type
UNC (Coarse)
REACH Compliant
Yes
Shoulder Style
Without Shoulder
Material Quality Standards
ASTM A693

Description

Fixed Rod End, Eye Inside Diameter 1 1/2 in, Eye Outside Diameter 3 3/32 in, Eye Thickness 1 1/2 in, Plain, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 8 in, RoHS Compliant Yes, Shank Diameter 1 1/2 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 6 in, Thread Pitch Not Applicable, Thread Size 1 1/2 In.-6, Shank Length 6 29/64 in, Externally Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.