Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 4 3/4 in Thrd Lg

  • Mfr # ZEB186

  • Zoro # G610881607


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
1 in
Eye Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB186
Zoro #
G610881607
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1 in
Eye Thickness
1 in
Eye Outside Diameter
2 3/32 in
Hole Center-to-End Length
6 in
Thread Length
4 3/4 in
Thread Size
1"-8
Bore Diameter
1 in
Head Outside Diameter
2 1/16 in
Head Width
1 in
Shank Thread Size
1"-8
Ball Diameter
1 in
Shank Thread Length
4 3/4 in
Overall Length
7 3/64 in
Screw Size
1 in
Shank Diameter
1 in
Shank Length
4 61/64 in

Description

Fixed Rod End, Eye Inside Diameter 1 in, Eye Outside Diameter 2 3/32 in, Eye Thickness 1 in, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 6 in, RoHS Compliant Yes, Shank Diameter 1 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 4 3/4 in, Thread Pitch Not Applicable, Thread Size 1 In.-8, Shank Length 4 61/64 in, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.