Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 4 1/2 in Thrd Lg

  • Mfr # ZEB108-316

  • Zoro # G210881106


product price: $36.39
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEB108-316
Zoro #
G210881106
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
5 in
Thread Length
4 1/2 in
Thread Size
3/8"-16
Shank Thread Size
3/8"-16
Ball Diameter
0.375 in
Shank Thread Length
4 1/2 in
Head Width
0.38 in
Head Outside Diameter
13/16 in
Bore Diameter
3/8 in
Overall Length
5 13/32 in
Screw Size
3/8 in
Shank Diameter
3/8 in
Shank Length
4 19/32 in

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
For Environment
Food and Beverage
Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material
Stainless Steel
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Corrosion Resistant
Application
Commercial Kitchen, Food Processing
Type
Fixed Rod End
Shank Thread Direction
Right Hand
Housing Material Grade
316
REACH Compliant
Yes
Pack Size
Small Pack
Shoulder Style
Without Shoulder
RoHS Compliant
Yes
Material Quality Standards
ASTM A276
Manufacturer Location
Made in USA*
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Plain, Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM A276, REACH Compliant Yes, Hole Center-to-End Length 5 in, RoHS Compliant Yes, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 4 1/2 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Shank Length 4 19/32 in, Externally Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.