Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, #6-32 Thrd Sz, 3/4 in Thrd Lg

  • Mfr # ZEB12

  • Zoro # G610881294


product price: $6.19
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
1/8 in
Eye Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB12
Zoro #
G610881294
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/8 in
Eye Thickness
5/32 in
Eye Outside Diameter
5/16 in
Hole Center-to-End Length
1 in
Thread Length
3/4 in
Thread Size
#6-32
Shank Thread Size
#6-32
Shank Thread Length
3/4 in
Head Outside Diameter
5/16 in
Bore Diameter
1/8 in
Ball Diameter
0.125 in
Head Width
0.16 in
Overall Length
1 5/32 in
Shank Length
27/32 in
Shank Diameter
9/64 in
Screw Size
9/64 in

Description

Fixed Rod End, Eye Inside Diameter 1/8 in, Eye Outside Diameter 5/16 in, Eye Thickness 5/32 in, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 1 in, RoHS Compliant Yes, Shank Diameter 9/64 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 3/4 in, Thread Pitch Not Applicable, Thread Size #6-32, Shank Length 27/32 in, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.