Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, #8-32 Thrd Sz, 1 3/4 in Thrd Lg

  • Mfr # ZEB24-316

  • Zoro # G510881264


product price: $8.49
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Inside Diameter
5/32 in
Eye Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB24-316
Zoro #
G510881264
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
5/32 in
Eye Thickness
3/16 in
Eye Outside Diameter
5/16 in
Hole Center-to-End Length
2 in
Thread Length
1 3/4 in
Thread Size
#8-32
Bore Diameter
1/8 in
Shank Thread Size
#8-32
Head Outside Diameter
5/16 in
Shank Thread Length
1 3/4 in
Head Width
0.19 in
Ball Diameter
0.156 in
Overall Length
2 5/32 in
Shank Diameter
5/32 in
Shank Length
1 27/32 in
Screw Size
5/32 in

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Application
Commercial Kitchen, Food Processing
System of Measurement
Inch
Shank Thread Gender
Male
Type
Fixed Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
For Environment
Food and Beverage
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Thread Direction
Right Hand
Housing Material Grade
316
Thread Type
UNC (Coarse)
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
Pack Size
Small Pack
RoHS Compliant
Yes
Material Quality Standards
ASTM A276
REACH Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 5/32 in, Eye Outside Diameter 5/16 in, Eye Thickness 3/16 in, Plain, Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM A276, REACH Compliant Yes, Hole Center-to-End Length 2 in, RoHS Compliant Yes, Shank Diameter 5/32 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 3/4 in, Thread Pitch Not Applicable, Thread Size #8-32, Shank Length 1 27/32 in, Externally Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.