Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, M10-1.50 Thrd Sz, 42 mm Thrd Lg

  • Mfr # ZEBM10X60-174

  • Zoro # G810881414


product price: $35.19
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Eye Inside Diameter
10 mm
Eye Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM10X60-174
Zoro #
G810881414
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
10 mm
Eye Thickness
12 mm
Eye Outside Diameter
20 mm
Hole Center-to-End Length
60 mm
Thread Length
42 mm
Thread Size
M10-1.50
Overall Length
70 mm
Ball Diameter
10 mm
Shank Thread Length
42 mm
Bore Diameter
10 mm
Head Outside Diameter
20 mm
Shank Thread Size
M10-1.5
Head Width
12 mm
Screw Size
10 mm
Shank Diameter
10 mm
Shank Length
50 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
17-4
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Thread Direction
Right Hand
Type
Fixed Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Housing Material Grade
17-4
Material Quality Standards
ASTM A693
Pack Size
Small Pack
REACH Compliant
Yes
RoHS Compliant
Yes
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Thread Pitch
1.5 mm

Description

Fixed Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Plain, Stainless Steel, Material Grade/Class 17-4, Material Quality Standards ASTM A693, REACH Compliant Yes, Hole Center-to-End Length 60 mm, RoHS Compliant Yes, Shank Diameter 10 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 42 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Shank Length 50 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.