Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Stainless Steel, Plain, M10-1.50 Thrd Sz, 57 mm Thrd Lg

  • Mfr # ZEBM10X75-LH

  • Zoro # G110881251


product price: $43.89
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
10 mm
Eye Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM10X75-LH
Zoro #
G110881251
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
10 mm
Eye Thickness
12 mm
Eye Outside Diameter
20 mm
Hole Center-to-End Length
75 mm
Thread Length
57 mm
Thread Size
M10-1.50
Bore Diameter
10 mm
Head Width
12 mm
Head Outside Diameter
20 mm
Overall Length
85 mm
Ball Diameter
10 mm
Shank Thread Size
M10-1.5
Shank Thread Length
57 mm
Shank Diameter
10 mm
Screw Size
10 mm
Shank Length
65 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread Direction
Left Hand
Type
Fixed Rod End
Shank Thread Gender
Male
Housing Material
Stainless Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
Standards
DFARS, RoHS Compliant
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
System of Measurement
Metric
Housing Material Grade
18-8
Pack Size
Small Pack
Thread Pitch
1.5 mm
Thread Type
Metric Coarse
Material Quality Standards
ASTM A582
REACH Compliant
Yes
RoHS Compliant
Yes
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder

Description

Fixed Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 75 mm, RoHS Compliant Yes, Shank Diameter 10 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Left Hand, Thread Length 57 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Shank Length 65 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.