Shop AMPG

Fixed Rod End, Stainless Steel, Plain, M12-1.75 Thrd Sz, 47 mm Thrd Lg

  • Mfr # ZEBM12X70
  • Zoro # G510881363

product price: 
$
53.29
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZEBM12X70
Zoro #
G510881363
UPC #
-
Country of Origin
United States
Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Direction
Right Hand
Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Type
Fixed Rod End
Shank Thread Gender
Male
Housing Material
Stainless Steel
System of Measurement
Metric
Housing Material Grade
18-8
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
RoHS Compliant
Yes
Material Quality Standards
ASTM A582
Pack Size
Small Pack
REACH Compliant
Yes
Thread Pitch
1.75 mm
Manufacturer Location
Made in USA*
Material Finish
Plain
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
70 mm
Thread Length
47 mm
Thread Size
M12x1.75
Overall Length
82.5 mm
Shank Thread Size
M12-1.75
Bore Diameter
12 mm
Shank Thread Length
47 mm
Head Width
14 mm
Ball Diameter
12 mm
Head Outside Diameter
25 mm
Screw Size
12 mm
Shank Length
57 1/2 mm
Shank Diameter
12 mm
Wire Rope Length
82.5 mm
Minimum Thread Length
47 mm
Length
82.5 mm

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 70 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 47 mm, Thread Pitch 1.75 mm, Thread Size M12x1.75, Shank Length 57 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.