Shop AMPG

Fixed Rod End, Stainless Steel, Plain, M12-1.75 Thrd Sz, 87 mm Thrd Lg

  • Mfr # ZEBM12X110
  • Zoro # G210881151

product price: 
$
75.89
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZEBM12X110
Zoro #
G210881151
UPC #
-
Country of Origin
United States
Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Direction
Right Hand
Type
Fixed Rod End
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
System of Measurement
Metric
Shank Thread Gender
Male
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Thread Direction
Right Hand
Housing Material Grade
18-8
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
RoHS Compliant
Yes
Thread Pitch
1.75 mm
Material Quality Standards
ASTM A582
REACH Compliant
Yes
Thread Type
Metric Coarse
Pack Size
Small Pack
Material Finish
Plain
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
110 mm
Thread Length
87 mm
Thread Size
M12x1.75
Head Width
14 mm
Shank Thread Size
M12-1.75
Shank Thread Length
87 mm
Head Outside Diameter
25 mm
Overall Length
122.5 mm
Bore Diameter
12 mm
Ball Diameter
12 mm
Screw Size
12 mm
Shank Length
97 1/2 mm
Shank Diameter
12 mm
Wire Rope Length
122.5 mm
Minimum Thread Length
87 mm
Length
122.5 mm

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 110 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 87 mm, Thread Pitch 1.75 mm, Thread Size M12x1.75, Shank Length 97 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.