Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, M16-2.00 Thrd Sz, 43 mm Thrd Lg

  • Mfr # ZEBM16X70

  • Zoro # G610880990


product price: $50.19
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
16 mm
Eye Thickness
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM16X70
Zoro #
G610880990
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
17 mm
Eye Outside Diameter
32 mm
Hole Center-to-End Length
70 mm
Thread Length
43 mm
Thread Size
M16-2.00
Shank Thread Length
43 mm
Head Outside Diameter
32 mm
Shank Thread Size
M16-2.0
Overall Length
86 mm
Bore Diameter
16 mm
Ball Diameter
16 mm
Head Width
17 mm
Shank Diameter
16 mm
Screw Size
16 mm
Shank Length
56 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Resistance Properties
Chemical Resistant, Corrosion Resistant
System of Measurement
Metric
Type
Fixed Rod End
Housing Material Grade
18-8
Material Quality Standards
ASTM A582
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Thread Pitch
2 mm
REACH Compliant
Yes
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 70 mm, RoHS Compliant Yes, Shank Diameter 16 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 43 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Shank Length 56 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.