Zoro Homepage

Fixed Rod End, Stainless Steel, Plain, M20-2.50 Thrd Sz, 38 mm Thrd Lg

  • Mfr # ZEBM20X70

  • Zoro # G810881582


product price: $61.99
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM20X70
Zoro #
G810881582
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
70 mm
Thread Length
38 mm
Thread Size
M20-2.50
Bore Diameter
18 mm
Shank Thread Length
38 mm
Ball Diameter
18 mm
Head Width
22 mm
Overall Length
90 mm
Head Outside Diameter
40 mm
Shank Thread Size
M20-2.5
Shank Diameter
20 mm
Shank Length
50 mm
Screw Size
20 mm

Details

Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Housing Material
Stainless Steel
Type
Fixed Rod End
Shank Thread Gender
Male
Resistance Properties
Chemical Resistant, Corrosion Resistant
Rod End Type
Spherical Rod End
System of Measurement
Metric
Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Thread Pitch
2.5 mm
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Manufacturer Location
Made in USA*
REACH Compliant
Yes
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 70 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 38 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Shank Length 50 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.