Shop AMPG

Fixed Rod End, Stainless Steel, Plain, M20-2.50 Thrd Sz, 78 mm Thrd Lg

  • Mfr # ZEBM20X110
  • Zoro # G610881638

product price: 
$
83.29
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
18 mm
Eye Thickness
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZEBM20X110
Zoro #
G610881638
UPC #
-
Country of Origin
United States
Item
Fixed Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Type
Fixed Rod End
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Housing Material
Stainless Steel
Thread Direction
Right Hand
System of Measurement
Metric
Housing Material Grade
18-8
Thread Pitch
2.5 mm
Thread Type
Metric Coarse
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
REACH Compliant
Yes
RoHS Compliant
Yes
Material Finish
Plain
Shell Material
Stainless Steel

Dimensions

Eye Inside Diameter
18 mm
Eye Thickness
22 mm
Eye Outside Diameter
40 mm
Hole Center-to-End Length
110 mm
Thread Length
78 mm
Thread Size
M20x2.50
Shank Thread Size
M20-2.5
Bore Diameter
18 mm
Shank Thread Length
78 mm
Ball Diameter
18 mm
Head Outside Diameter
40 mm
Overall Length
130 mm
Head Width
22 mm
Shank Diameter
20 mm
Shank Length
90 mm
Screw Size
20 mm
Wire Rope Length
130 mm
Minimum Thread Length
78 mm
Length
130 mm

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 110 mm, RoHS Compliant Yes, Shank Diameter 20 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 78 mm, Thread Pitch 2.5 mm, Thread Size M20x2.50, Shank Length 90 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.