Fixed Rod End, Steel, Black Oxide, 1/4"-28 Thrd Sz, 1 1/2 in Thrd Lg

  • Mfr # ZEB66-ALLOY-BX

  • Zoro # G210881625


product price: $11.99
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
1/4 in
Eye Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB66-ALLOY-BX
Zoro #
G210881625
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/4 in
Eye Thickness
1/4 in
Eye Outside Diameter
5/8 in
Hole Center-to-End Length
2 in
Thread Length
1 1/2 in
Thread Size
1/4"-28
Head Width
0.25 in
Shank Thread Length
1 1/2 in
Bore Diameter
1/4 in
Shank Thread Size
1/4"-28
Ball Diameter
0.25 in
Head Outside Diameter
5/8 in
Overall Length
2 5/16 in
Shank Length
1 11/16 in
Shank Diameter
1/4 in
Screw Size
1/4 in

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Thread Direction
Right Hand
Housing Material
Alloy Steel
System of Measurement
Inch
Type
Fixed Rod End
Shank Thread Gender
Male
Housing Material Grade
4140
REACH Compliant
Yes
Thread Type
UNF (Fine)
Shoulder Style
Without Shoulder
Material Quality Standards
ASTM A320
RoHS Compliant
Yes
Manufacturer Location
Made in USA*
Pack Size
Small Pack

Description

Fixed Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 5/8 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 2 in, RoHS Compliant Yes, Shank Diameter 1/4 in, Thread Style Fully Threaded, UNF (Fine), Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Pitch Not Applicable, Thread Size 1/4 In.-28, Shank Length 1 11/16 in, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.