Shop AMPG
See all product information
Create Account
Fixed Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 1/2 in Thrd Lg
- Mfr # ZEB94-ALLOY-BX
- Zoro # G910881178
product price:Â
$
20.59
/ea
Key Features
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
5/16 in
Eye Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZEB94-ALLOY-BX
- Zoro #
- G910881178
- UPC #
- -
- Country of Origin
- United States
- Item
- Fixed Rod End
- Material
- Steel
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Shank Type
- Externally Threaded
- Shank Thread Direction
- Right Hand
- System of Measurement
- Inch
- Type
- Fixed Rod End
- Shank Thread Gender
- Male
- Thread Direction
- Right Hand
- Rod End Type
- Spherical Rod End
- Housing Material
- Alloy Steel
- Housing Material Grade
- 4140
- Material Quality Standards
- ASTM A320
- Manufacturer Location
- Made in USA*
- Shoulder Style
- Without Shoulder
- Pack Size
- Small Pack
- REACH Compliant
- Yes
- Thread Type
- UNC (Coarse)
- RoHS Compliant
- Yes
- Material Finish
- Black Oxide Coated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Eye Inside Diameter
- 5/16 in
- Eye Thickness
- 3/8 in
- Eye Outside Diameter
- 13/16 in
- Hole Center-to-End Length
- 3 in
- Thread Length
- 2 1/2 in
- Thread Size
- 3/8"-16
- Head Outside Diameter
- 13/16 in
- Head Width
- 0.38 in
- Ball Diameter
- 0.313 in
- Shank Thread Size
- 3/8"-16
- Shank Thread Length
- 2 1/2 in
- Bore Diameter
- 5/16 in
- Overall Length
- 3 13/32 in
- Shank Diameter
- 3/8 in
- Screw Size
- 3/8 in
- Shank Length
- 2 19/32 in
- Wire Rope Length
- 3 13/32 in
- Minimum Thread Length
- 2 1/2 in
- Length
- 3 13/32 in
Description
Fixed Rod End, Eye Inside Diameter 5/16 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 3 in, RoHS Compliant Yes, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 2 1/2 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Shank Length 2 19/32 in, Externally Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.