Fixed Rod End, Steel, Black Oxide, 5/16"-24 Thrd Sz, 1 1/2 in Thrd Lg

  • Mfr # ZEB90-ALLOY-BX

  • Zoro # G210881366


product price: $14.19
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
1/4 in
Eye Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB90-ALLOY-BX
Zoro #
G210881366
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/4 in
Eye Thickness
5/16 in
Eye Outside Diameter
11/16 in
Hole Center-to-End Length
2 in
Thread Length
1 1/2 in
Thread Size
5/16"-24
Ball Diameter
0.25 in
Head Width
0.31 in
Shank Thread Length
1 1/2 in
Shank Thread Size
5/16"-24
Bore Diameter
1/4 in
Head Outside Diameter
11/16 in
Overall Length
2 11/32 in
Shank Diameter
5/16 in
Shank Length
1 21/32 in
Screw Size
5/16 in

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Gender
Male
Type
Fixed Rod End
Thread Direction
Right Hand
System of Measurement
Inch
Shank Thread Direction
Right Hand
Housing Material
Alloy Steel
Rod End Type
Spherical Rod End
Housing Material Grade
4140
Manufacturer Location
Made in USA*
REACH Compliant
Yes
Shoulder Style
Without Shoulder
Thread Type
UNF (Fine)
RoHS Compliant
Yes
Pack Size
Small Pack
Material Quality Standards
ASTM A320

Description

Fixed Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 11/16 in, Eye Thickness 5/16 in, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 2 in, RoHS Compliant Yes, Shank Diameter 5/16 in, Thread Style Fully Threaded, UNF (Fine), Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Pitch Not Applicable, Thread Size 5/16 In.-24, Shank Length 1 21/32 in, Externally Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.