Fixed Rod End, Steel, Black Oxide, M12-1.75 Thrd Sz, 30 mm Thrd Lg

  • Mfr # ZEBM12X50-ALLOY-BX

  • Zoro # G810881667


product price: $32.99
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM12X50-ALLOY-BX
Zoro #
G810881667
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
50 mm
Thread Length
30 mm
Thread Size
M12-1.75
Ball Diameter
12 mm
Head Width
14 mm
Head Outside Diameter
25 mm
Shank Thread Size
M12-1.75
Shank Thread Length
30 mm
Bore Diameter
12 mm
Overall Length
62.5 mm
Screw Size
12 mm
Shank Length
37 1/2 mm
Shank Diameter
12 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Resistance Properties
Rust Resistant
Housing Material
Alloy Steel
System of Measurement
Metric
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Thread Direction
Right Hand
Type
Fixed Rod End
Housing Material Grade
4140
Shoulder Style
Without Shoulder
Thread Type
Metric Coarse
Material Quality Standards
ASTM A320
Pack Size
Small Pack
Manufacturer Location
Made in USA*
REACH Compliant
Yes
RoHS Compliant
Yes
Thread Pitch
1.75 mm

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 50 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Shank Length 37 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.