Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, Steel, Black Oxide, M12-1.75 Thrd Sz, 77 mm Thrd Lg

  • Mfr # ZEBM12X100-ALLOY-BX

  • Zoro # G010881122


product price: $43.29
/ea

Key Features

Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
12 mm
Eye Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM12X100-ALLOY-BX
Zoro #
G010881122
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
12 mm
Eye Thickness
14 mm
Eye Outside Diameter
25 mm
Hole Center-to-End Length
100 mm
Thread Length
77 mm
Thread Size
M12-1.75
Shank Thread Length
77 mm
Overall Length
112.5 mm
Shank Thread Size
M12-1.75
Head Width
14 mm
Bore Diameter
12 mm
Head Outside Diameter
25 mm
Ball Diameter
12 mm
Shank Diameter
12 mm
Shank Length
87 1/2 mm
Screw Size
12 mm

Details

Item
Fixed Rod End
Material
Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Shank Thread Gender
Male
Housing Material
Alloy Steel
Resistance Properties
Rust Resistant
Type
Fixed Rod End
Shank Thread Direction
Right Hand
System of Measurement
Metric
Rod End Type
Spherical Rod End
Thread Direction
Right Hand
Housing Material Grade
4140
Thread Type
Metric Coarse
Thread Pitch
1.75 mm
REACH Compliant
Yes
Shoulder Style
Without Shoulder
RoHS Compliant
Yes
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A320

Description

Fixed Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A320, REACH Compliant Yes, Hole Center-to-End Length 100 mm, RoHS Compliant Yes, Shank Diameter 12 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 77 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Shank Length 87 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.